KennedyPro

200mm (8") Hand Second Engineers File With Handle

SKU:

KEN0304070K

MPN:

0304070K

£7.69

Ex VAT

£9.23

Inc VAT

IN STOCK (50+)

    Product Details

    Fitted with ergonomically designed handles for a comfortable improved grip, these files are manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage.


    Features and Benefits
    • Available in a range of sizes and styles to suit your requirements
    • Ergonomically designed handles improve user comfort and control when filing
    • Supplied in a woven wallet for ease of storage and transportation
    • Manufactured from alloy tool steel that has been hardened and tempered for ultimate durability


    Typical Applications
    • DIY
    • Construction
    • Engineering


    Standards
    • BS498:1990
    • American Federal Standard GGG-F325B


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140328143

    ECLASS Code

    21042102

    File Thickness

    4.3mm

    Handle Material

    Plastic

    Material Application

    Hard Plastics Non-Ferrous Metals

    Overall Length

    200mm

    Overall Width

    19.2mm

    Product Type

    Engineers File

    Standards Met

    Manufactured to American Federal Standaed GGG-F325B Manufactured to BS498:1990

    Type

    Hand

    Type of Cut

    Second

    UNSPSC Code

    27111929