£18.49
Ex VAT
£22.19
Inc VAT
3 Variations Available
Product Details
Product Specification
File handle developed according to the scientific ERGO™ process
For filing concave and flat surfaces and large holes. Suitable for deburring work
Shape: Edges and surfaces tapered towards the tip
4" and 6" fully pointed, 8" and longer semi-pointed
Double cut
Attribute | Value |
---|---|
Brand | Bahco |
EAN | 7311518000493 |
ECLASS Code | 21042102 |
File Thickness | 7.5mm |
Handle Material | Plastic |
Material Application | Hard Plastics Non-Ferrous Metals |
MFR Part No. | 1-210-10-1-2 |
Overall Length | 250mm |
Overall Width | 26.5mm |
Product Type | Engineers File |
Standards Met | Manufactured to American Federal Standaed GGG-F325B Manufactured to American Federal Standaed GGG-F331B Manufactured to BS498:1990 Manufactured to ISO 234/1 & 2 |
Type | Half Round |
Type of Cut | Bastard |
UNSPSC Code | 27111929 |