£7.79
Ex VAT
£9.35
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5013969065855 |
Handle Material | Hardwood |
Handle Type | Pistol |
Insulated | No |
MFR Part No. | G5732 |
Overall Length | 270mm |
Series | Maxima |
Shaft Material | Wood |
Tine Material | Chrome Plated |
Type | Hand Fork |
UNSPSC Code | 27112010 |
Warranty | 1 Year |
Weight | 0.186kg |