£18.49
Ex VAT
£22.19
Inc VAT
Product Details
Product Specification
These premier hedge shears have curved handles and soft touch grips, allowing for comfortable action. They also have adjustable blade tension for ease of use. The wavy blade reduces clogging. The length of the blade is 230mm.
Features and Benefits
• Premier, sharp hedge shears
• Curved handles and soft touch grips for added comfort
• Wavy blade for reduced clogging
Typical Applications
• Cutting hedges and bushes in outdoor environments
Attribute | Value |
---|---|
Action Type | Bypass |
Blade Length | 230mm |
Brand | Bulldog |
EAN | 5013693004304 |
Handle Length | 205mm |
Length | 690mm |
MFR Part No. | BD2032T |
Type | Hedge |
UNSPSC Code | 27112007 |