£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
For malleable iron head hammers and split head hammers.
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5036140212022 |
Face Diameter | 44mm |
Face Hardness | Soft |
Face Material | Copper |
Face Style | Smooth |
MFR Part No. | 71-314C |
UNSPSC Code | 27111610 |
Weight Each | 350g |