£2.89
Ex VAT
£3.47
Inc VAT
5 Variations Available
Product Details
Product Specification
EB.X - Polyurethane Head for Changeable Head Mallet
Attribute | Value |
---|---|
Brand | Facom |
EAN | 3148510222202 |
Face Colour | Red |
Face Diameter | 32mm |
Face Hardness | Hard |
Face Material | Polythene |
Face Style | Smooth |
MFR Part No. | EB.32 |
UNSPSC Code | 27111610 |