£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Spark Resistant Scaling Hammer
German type
Aluminium Bronze
**Image for illustration purpose only
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140406490 |
ECLASS Code | 21040901 |
Face Material | Aluminium Bronze |
Head Material | Aluminium Bronze |
Head Weight | 500g |
Number of Pieces | 1 |
Overall Length | 310mm |
Shaft Material | Fibreglass |
Special Features | Non-sparking |
Type | Scaling Hammer |
UNSPSC Code | 27111602 |