£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
Product Documents
With solid steel bar shaft and hollow head. Inside the polyurethane moulded hammerhead are thousands of steel pellets that impact a split second after the hammer face, reducing rebound whilst also adding to the force of the blow. The SafeBlower™ design makes the product safe for use with more delicate workpieces as well as for assembly work. Available in a variety of sizes and specifications to suit the user's needs.
Features and Benefits
• Solid steel bar shaft is durable
• Shafts are textured for additional grip and control of the tool
• Shot filled polyurethane head reduces rebound and bounceback
• Steel pellets inside the head also bolsters the strength of the blow delivered
Typical Applications
• Automotive
• DIY
• Workshops
Notes
• Head diameter is +/-3mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113411 |
ECLASS Code | 21040901 |
Face Hardness | Hard |
Face Material | Polyurethane |
Head Diameter | 60mm |
Head Material | Polyurethane with Steel Pellets |
Head Weight | 1275g |
Number of Pieces | 1 |
Overall Length | 375mm |
Shaft Material | Steel |
Special Features | High Impact |
Type | Dead Blow Hammer |
UNSPSC Code | 27111602 |