£56.99
Ex VAT
£68.39
Inc VAT
6 Variations Available
Product Details
Product Specification
The Estwing® Framing Hammer is perfect for any interior or finishing job. Made from American steel, its strong and durable, with a shock reduction vinyl grip that reduces vibrations by 70%. The smooth face design won't scratch or damage your work and produces professional results you can be proud of.
Features and Benefits
• Patented shock reduction vinyl grip reduces impact vibrations by 70% for user comfort
• The smooth face prevents scratching and damage during interior finishing work
• Manufactured from one-piece American steel for excellent strength and durability
Attribute | Value |
---|---|
Brand | Estwing |
EAN | 0034139629214 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 850g |
MFR Part No. | E3/30S |
Number of Pieces | 1 |
Overall Length | 406mm |
Shaft Material | Steel |
Special Features | Single Piece |
Type | Claw Hammer |
UNSPSC Code | 27111602 |