SKU:
STN5257295K
MPN:
FMHT1-56011
£43.79
Ex VAT
£52.55
Inc VAT
Product Details
Product Specification
Designed specifically to reduce impact through the handle to the user whilst still delivering firm blows, these fibreglass shaft hammers are extremely robust. Boasting a fibreglass core to dampen vibrations, an overmoulded high impact polypropylene jacket for overstrike protection, a shock absorbing layer and collar as well as a rubber overmould for grip.The forged hammer head is permanently bonded to the handle whilst the bullet nose shaped head provides 2 x more concentrated striking force.
Features and Benefits
• Durable and comfortable rubber overmould provides comfort and slip resistance
• Possesses a FatMax® AntiVibe shock absorbing layer as well as a shock absorbing collar to reduce vibrations in the handle and therefore limit user hand fatigue
• Forged hammer head is permanently bonded to the handle for resilience and overall tool longevity
• Hammer head has a bullet nose design that delivers 2 times more concentrated striking force for firm delivery
• Available in two sizes to suit your requirements
• Fibreglass shaft is extremely robust
Typical Applications
• DIY
• Engineering
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253561560118 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Steel |
Head Weight | 3628g |
MFR Part No. | FMHT1-56011 |
Number of Pieces | 1 |
Overall Length | 900mm |
Shaft Material | Fibreglass |
Special Features | Overstrike Protection Shock-resistant Slip-resistant |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |