£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
This veneer saw is a shallow bladed round nose saw for cross cutting, mitre work, PVC, veneer, mouldings, sheet laminates and any detail work. With a soft touch handle giving a positive durable grip even during prolonged use. Possesses a harrdpoint blade with 12 TPI.
Features and Benefits
• Finger guide ensures comfort even with repetitive, prolonged use
• Soft grip handle improves user comfort and grip when using
• 12 TPI blade makes for perfect cutting of laminates and PVC
• Hardpoint blade is highly durable
Typical Applications
• Woodwork
• Construction
Attribute | Value |
---|---|
Blade Length | 325mm |
Blade Material | Steel |
Brand | Irwin |
Compatible Materials | Laminates Moulding PVC Veneers |
EAN | 5706915035339 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | 10503533 |
Saw Tooth Size | 12TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |