£34.33
Ex VAT
£41.20
Inc VAT
Product Details
Product Specification
Strong two component plastic handle. For hard or dry wood, fast cut.
Attribute | Value |
---|---|
Blade Length | 178mm |
Blade Material | Steel |
Brand | Bahco |
EAN | 7311518152284 |
ECLASS Code | 21042201 |
Handle Material | Plastic |
Insulated | No |
MFR Part No. | 396-HP |
Overall Length | 405mm |
Saw Tooth Size | 7TPI |
Type | Bow Saw |
UNSPSC Code | 27111508 |