£15.49
Ex VAT
£18.59
Inc VAT
Product Details
Product Specification
Bi-material handle screwed and ultrasonically welded for comfort and security. Teeth are precision set to generate clearance of kerf for the blade to cut on both the forward and back stroke increasing cutting efficiency by 30%. Three sided precision ground teeth offer razor sharp cutting edges at every stage of the stroke. Induction hardened teeth stay sharper twice as long.
Length: 22in/550mm x 11TPI.
Attribute | Value |
---|---|
Blade Length | 560mm |
Blade Material | Steel |
Brand | Stanley |
Compatible Materials | Wood |
EAN | 3253565152449 |
ECLASS Code | 21042201 |
Handle Material | Bi-Material |
Insulated | No |
MFR Part No. | 5-15-244 |
Saw Tooth Size | 11TPI |
Type | Hand Saw |
UNSPSC Code | 27111508 |