£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Blade Length: 150mm.
Saw Type: Junior Hacksaw.
Product Description
Bahco mini hacksaw
A modern 6in, junior hacksaw.
Frame of rigid zinc plated flat steel and ergonomic plastic, pistol grip styled handle.
Replacing and tensioning of blade through adjustment of the nut incorporated in the handle.
Complete with 32 T.P.I. low alloyed blade.
Length: 250mm
Attribute | Value |
---|---|
Blade Material | Steel |
Brand | Bahco |
EAN | 7311518017538 |
ECLASS Code | 21042201 |
Insulated | No |
Type | Junior Hacksaw |
UNSPSC Code | 27111508 |