£8.79
Ex VAT
£10.55
Inc VAT
Product Details
Product Specification
Ball driver L-wrenches are manufactured from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision cut ends and a long arm end is ball drive and short arm end plain.
Features and Benefits
• Supplied in a plastic storage clip to keep the keys together and safe
• Accurate AF dimensions to ensure maximum socket contact
• Ball end allows up to 30° work offset
• Black oxide finish protects against corrosion and wear and tear
Contents
• 7 Piece Set: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
• 9 Piece Set: 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Typical Applications
• Bicycle Repair and Maintenance
• Assembly
Standards
• DIN 911
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140017368 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 9 |
Pack Type | Set |
Tip Material | Steel |
Tip Size (inch) | 1/4 1/8 3/16 3/32 3/8 5/16 5/32 5/64 7/32in. |
Tip Type | Hex Ball |
UNSPSC Code | 27111710 |