£2.29
Ex VAT
£2.75
Inc VAT
Product Details
Product Specification
Hexagon T-Handle Wrenches designed to offer maximum torque transfer with minimum effort
Features and Benefits
• Ergonomically designed handle to provide high grip and torque with user comfort
• Manufactured for hardened carbon steel for resistance against wear and abrasion
• Available to purchase in varying sizes
Typical Applications
• Bicycle Repair and Maintenance
• Assembly
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145399 |
ECLASS Code | 21049090 |
Handle Style | T-Handle |
Insulated | No |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (mm) | 3mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |