SKU:
BON6025622Z
MPN:
BON22199
£20.49
Ex VAT
£24.59
Inc VAT
Product Details
Product Specification
HLX22
22 Pieces
Compact hex long arm L-wrench sets are perfect where a variety of tool sizes are required. Protanium® steel means these are the strongest hex L-wrenches available.
Contents hex long arm L-wrench sizes:
.050, 1/16”, 5/64”, 3/32”, 7/64”, 1/8”, 9/64”, 5/32”, 3/16”, 7/32”,
1/4”, 5/16”, 3/8”, 1.5, 2, 2.5, 3, 4, 5, 6, 8 and 10mm.
Attribute | Value |
---|---|
Brand | Bondhus |
EAN | 0372312219976 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial Metric |
MFR Part No. | HLX22L |
Number of Pieces | 22 |
Pack Type | Set |
Tip Size (inch) | 0.050 1/16 1/4 1/8 3/16 3/32 3/8 5/16 5/32 5/64 7/32 7/64 9/64in. |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |