SKU:
EKL6020001X
MPN:
REK10222
£20.99
Ex VAT
£25.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Hex L-Key Sets Metric - Inch
Alloy steel with black finish.
REK10022 set includes: 13 pieces long series inch sizes .050" - 3/8" and 9 pieces short series metric sizes 1.5mm - 10mm
REK10222 set includes: 13 pieces long series inch sizes .050" - 3/8" and 9 pieces long series metric sizes 1.5mm - 10mm
Attribute | Value |
---|---|
Brand | Eklind |
EAN | 0037516102225 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial Metric |
MFR Part No. | REK10222 |
Number of Pieces | 22 |
Pack Type | Set |
Tip Size (inch) | 0.050 1/16 1/4 1/8 3/16 3/32 3/8 5/16 5/32 5/64 7/32 7/64 9/64in. |
Tip Size (mm) | 10 1.5 2 2.5 3 4 5 6 8mm |
Tip Type | Hex |
UNSPSC Code | 27111710 |