£7.19
Ex VAT
£8.63
Inc VAT
2 Variations Available
Product Details
Product Specification
Fold-up Hex Ball Key Sets - Metric
Alloy steel with black finish.
Short Length
REK21158: 5 Short metric keys 1.5mm - 4mm
REK21159: 5 Long metric keys 4mm - 10mm
Attribute | Value |
---|---|
Brand | Eklind |
EAN | 0037516211583 |
ECLASS Code | 21049090 |
Handle Style | Foldable |
Insulated | No |
Metric or Imperial | Metric |
MFR Part No. | REK21158 |
Number of Pieces | 5 |
Pack Type | Set |
Tip Size (mm) | 1.5 2 2.5 3 4mm |
Tip Type | Ballend |
UNSPSC Code | 27111710 |