£4.49
Ex VAT
£5.39
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ck |
Colour | Black |
EAN | 5013969042924 |
ECLASS Code | 27140903 |
Includes | O-Rings Seals |
Individual or Set | Individual |
Material | Plastic |
MFR Part No. | G7980 |
Product Type | O-Rings |
UNSPSC Code | 40142008 |