£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
The impact step-down adaptor from Laser® Tools simplifies tasks such as bolt tightening and assembly. Crafted from durable materials to withstand high torque, this essential tool streamlines operations, ensuring reliability under demanding conditions.
Features and Benefits
• Delivers seamless compatibility from 3/4in. drive (female) to 1/2in. drive (male),
• Maximum torque of 51.9kg-m / 47.3Nm allows for sufficient strength to tackle various tasks
• Crafted from durable chrome molybdenum for reliable performance under high torque
• Black phosphate finish protects against rust and marking for product longevity
Attribute | Value |
---|---|
Accessory Type | Step-Down Adaptors |
Brand | Laser Tools |
Drive Size | 3/4" |
EAN | 5018341032579 |
ECLASS Code | 21040211 |
Finish/Coating | Black Oxide |
Material | Chrome Molybdenum Steel |
MFR Part No. | 3257 |
UNSPSC Code | 27111704 |