Kennedy

7/8" WHIT IMPACT SOCKET 1" SQ DR

SKU:

KEN5836110K

MPN:

5836110K

£34.79

Ex VAT

£41.75

Inc VAT

OUT OF STOCK

    Product Details

    1” Drive BSW Size, Standard Length, 6-Point
    Conform to: SAE, USA Federal Standard GGG-W-660A.


    Manufactured from high quality chrome molybdenum steel. Black oxidised finish with permanent laser etched markings.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704