SKU:
MRR5375670D
MPN:
60099.7
£7.49
Ex VAT
£8.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
With a trapezoid shape, this pack of 10 cutting blades are guaranteed for both safety and accurate cutting results. Supplied in a dispenser, each blade has a two sided cutting edge and rounded tips for additional safety.
Features and Benefits
• Possesses two cutting edges for double the longevity
• Rouned blade tips protect the user when cutting
• Each cutting edge is precision ground for accurate cutting results
• Supplied in a dispenser for ease
Typical Applications
• Warehousing
• Construction
• Retail
Attribute | Value |
---|---|
Blade Dimensions | 55.5mm x 19mm x 0.63mm |
Blade Material | Steel |
Blade Shape | Straight |
Brand | Martor |
ECLASS Code | 21040602 |
MFR Part No. | 60099 |
Pack Quantity | 10 |
UNSPSC Code | 27111501 |