£49.99
Ex VAT
£59.99
Inc VAT
Product Details
Product Specification
Product Documents
The Bosch Zamo III Digital laser measure is your perfect companion when needing to take accurate measurements of environments. It includes functions such as length, area, and the ability to connect to adapters. There is a continuous measurement system which allows measurements to be taken several times to give accurate measurements or non standard shaped environments. Supplied with 2 x 1.5V LR03 (AAA) Batteries.
Features and Benefits
• Laser accurately and easily measures distances up to 20m
• New interface integrates tape, wheel and line adapters for a variety of uses
• Calculate areas with a simple double-click for easily calculations
• Simple one-button control offers ease of use
• Measurement units in cm to help with calculations and get easier readings
• Measurement time of 4 seconds to get readings accurately and quickly
• Automatic shutdown after 5 minutes to save power when not in use
• Class 2 laser for added eye protection from accidental eye exposure
Attribute | Value |
---|---|
Accuracy | ±3mm |
Battery Type | 2 x AAA |
Brand | Bosch |
EAN | 3165140926195 |
ECLASS Code | 21160192 |
Laser Class | Class 2 |
Material | Plastic |
MFR Part No. | 0 603 672 702 |
Range | 0.15 - 20m |
Special Features | Adapter Interface |
UNSPSC Code | 27111800 |