£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Reverse Indent (Standard)
For marking moulds to produce a positive impression on the moulded part.
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | 0 to 9 |
Character Height | 3mm |
EAN | 5022044006379 |
ECLASS Code | 21040704 |
Finish/Coating | Nickel-Plated |
Impression Letter Type | Positive Indent |
Includes | (10) Numbers: 0 to 9 |
MFR Part No. | PR10030 |
Number of Pieces | 10 |
Overall Length | 63.5mm |
Set Description | Numbers 0 to 9 |
Stamp Type | Hand Stamp |
Standards Met | ISO 9001:2000 |
UNSPSC Code | 27112305 |