£21.49
Ex VAT
£25.79
Inc VAT
Product Details
Product Specification
Product Documents
Enhance your stamping precision and safety with Pryor®'s safety grips. These grips, (compatible with all Pryor® Steel Hand Stamps), minimise the risk of hand injuries while allowing powerful blows with hand and hammer. Whether you're marking metal components, engraving identification numbers, or engaging in DIY projects, Pryor®'s Safety Grips ensure a secure and comfortable grip, prioritising safety without compromising performance.
Features and Benefits
• Nylon fabric strap is durable and effective at holding punches in place
• Can be used with all Pryor® standard punches for scope of use and improved versatility
• Ergonomic design improves user comfort and control when using
• Vibration absorbing handle ensures accurate control
• Fully expanded, the 25mm aperture accommodates standard Pryor® punches, enhancing your tool collection with budget-friendly precision
Typical Applications
• Construction
• Automotive
• Engineering metal fabrication, leather crafting, and precise punching
Attribute | Value |
---|---|
Brand | Pryor |
Character Description | N/A |
ECLASS Code | 21040704 |
Impression Letter Type | Positive Indent |
MFR Part No. | GRIP0004 |
Number of Pieces | 1 |
Set Description | Holder only |
Stamp Type | Punch and Type Holdergrip |
UNSPSC Code | 27112305 |