£119.00
Ex VAT
£142.80
Inc VAT
2 Variations Available
Product Details
Product Specification
This round solid copper mallet features a 99.9% pure electrolytic copper head and a resilient wooden handle to apply firm, controlled blows without damaging expensive components. Crafted for strength and durability, this mallet provides a comfortable grip and shock absorption to enhance user comfort.
Features and Benefits
• Provides a firm blow while reducing the risk of rebound or misdirection to ensure precise and controlled impact
• Available in a selection of sizes and lengths for versatility to suit various tasks and user preferences
• Self-locking handle guarantees a secure attachment between the copper head and the wooden shaft, enhancing durability and reliability
Typical Applications
• Ideal for tasks that require controlled impact without damaging delicate metal surfaces
• Useful for adjusting and setting machinery parts without causing damage
• Safe for sensitive electrical and electronic components, preventing damage during assembly or repair
• Excellent for tasks requiring a soft yet firm impact to avoid marring wood surfaces
Warnings
• Not recommended for Non-Sparking applications
Attribute | Value |
---|---|
Brand | Thor |
EAN | 5012936570903 |
ECLASS Code | 21040901 |
Handle Material | Wood |
Head Diameter | 63mm |
Head Material | Copper |
Head Shape | Round |
MFR Part No. | 24-5709 |
Overall Length | 760mm |
Type | Mallet |
UNSPSC Code | 27111601 |