£1.59
Ex VAT
£1.91
Inc VAT
Product Details
Product Specification
Product Documents
This variety of straight, plastic handled paint brushes from Kennedy, offer excellent results at an affordable price. Boasting chrome plated, lapped and pressed ferrules that hold black, natural bristles vulcanised in rubber. Available in a host of different sizes, the handle is finished in a burgundy colour and all products are suited for professional and recreational uses.
Features and Benefits
• Ergonomically designed plastic handles for improved grip and comfort
• Chrome plated ferrule for resistance to wear and tear
• Pure, back bristles vulcanised in rubber to ensure a sturdy bristle
• Available in a range of sizes and specifications to suit your needs
Typical Applications
• DIY
• Painting and Decorating
• Carpentry
• Construction
• Hobbyists
Attribute | Value |
---|---|
Brand | Kennedy |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Length | 35mm |
Brush Type | Paint Brush |
Brush Width | 1/2in. |
EAN | 5036140019140 |
ECLASS Code | 21041102 |
Handle Material | Plastic |
Number of Pieces | 1 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |