£2.19
Ex VAT
£2.63
Inc VAT
Product Details
Product Specification
Specifically designed & engineered to give you seriously good results when painting masonry.
Features and Benefits:
•Guaranteed no bristle loss
Typical Applications:
•Masonry
•Trade
•DIY
Attribute | Value |
---|---|
Brand | Harris |
Bristle Material | Natural |
Brush Type | Masonry Paint Brush |
Brush Width | 2in. |
EAN | 5056287403756 |
ECLASS Code | 21041102 |
MFR Part No. | 102081002 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |