£1.99
Ex VAT
£2.39
Inc VAT
4 Variations Available
Product Details
Product Specification
Designed and engineered to give an excellent finish on walls and ceilings.
Features and Benefits:
•Versatile and can be used with all kinds of emulsion paints
•Guaranteed no bristle loss
•The angled brush head gives you the ultimate control
•The longer handle gives you the reach in those difficult areas
•FSC® certified wooden handle
Typical Applications:
•Trade
•DIY
Attribute | Value |
---|---|
Brand | Harris |
Brush Type | Angle Brush |
Brush Width | 1in. |
EAN | 5056287400267 |
ECLASS Code | 21041102 |
Handle Material | Wood |
MFR Part No. | 103011018 |
Number of Pieces | 1 |
UNSPSC Code | 31211904 |