£5.29
Ex VAT
£6.35
Inc VAT
Product Details
Product Specification
Product Documents
This innovative two-stage telescopic extending birdcage roller frame is suited for versatile use. With a cage diameter of 38mm, the product is suited for SENATOR® sleeve refills (sold separately).
Features and Benefits
• Extends from 430mm (17in.) to 680mm (27in.) by extending the handle and then up to 900mm (36in.) by extending the frame from the handle
• Twisting lock and unlock to extend and retract
• Telescopic design for easy transportation
Typical Applications
• DIY
• Painting
• Construction
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140046016 |
ECLASS Code | 21041103 |
Extension Range | 0.43 - 0.9m |
Handle Material | Aluminium Plastic |
Head Type | Cage |
Roller Core Diameter | 38mm |
Roller Length | 9.0in. |
Type | Roller Frame |
UNSPSC Code | 31211906 |