£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Suitable for use with emulsion, masonry paints, vinyl silk, vinyl matt and exterior paints, this polyester, extra long pile roller sleeve is a simple yet effective way of ensuring great finishes every time. For use on rough surfaces, stucco, concrete, brickwork, light pebble dash and other textured surfaces, the product is designed for use with KENNEDY® 230mm wide bird cage pattern rollers (sold separately).
Features and Benefits
• Ideal way of keeping your paint roller fresh for perfect results
• Can be used with a range of paints for versatility
• Fits 230mm wide bird cage roller frames (sold separately) which are commonplace
Typical Applications
• Decorating
• Painting
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140045835 |
ECLASS Code | 21049115 |
Nap Size (Pile Length) | Long |
Number of Pieces | 1 |
Roller Core Diameter | 44mm |
Roller Length | 9.0in. |
Sleeve Material | Polyester |
Suitable Paint Types | Acrylic Emulsion |
Surfaces | Rough |
UNSPSC Code | 31211906 |