£61.99
Ex VAT
£74.39
Inc VAT
Product Details
Product Specification
Cuts thin wall pipe (stainless steel, copper, PVC etc.) up to 2.6mm thickness. The grip action eliminates hand gripping effort to ensure perfect tracking. Can be used for efficient cutting of exhaust pipes.
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Pipe Material | Copper PVC Stainless Steel |
EAN | 5036140142640 |
ECLASS Code | 21040300 |
Maximum Pipe Capacity | 2-15/16mm |
Minimum Pipe Capacity | 19/32mm |
Overall Length | 250mm |
Pipe Capacity | 15 to 75mm |
Type | Chain Pipe Cutter |
UNSPSC Code | 23241610 |