£13.79
Ex VAT
£16.55
Inc VAT
Product Details
Product Specification
Product Documents
A self grip, straight jaw wrench with a powerful locking action and quick release lever.
The serrated jaws adjust to lock into position and stay locked with both hands removed. The product can be used as a hand vice, adjustable clamp or pliers.
Features and Benefits
• Chrome plating is corrosion resistant to bolster tool life
• Jaws are forged and machined for maximum durability
• Non-pinching "pull" jaw release improves safety and ease of opening
• Screw adjusts the jaw pressure and opening size for versatile, precision work
Typical Applications
• Construction
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Stanley |
EAN | 3253560848118 |
ECLASS Code | 21040190 |
Handle Type | Straight |
Jaw Type | Standard |
Number of Pieces | 1 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |