£16.49
Ex VAT
£19.79
Inc VAT
Product Details
Product Specification
With jaw adjustment settings as listed below, these Adjustable Pipe Wrenches can suit a host of needs. Featuring a solid forged hook and frame made of pressed steel with a fulcrum bolt that's hardened.
Jaw Adjustments:
175mm: 1.5 - 38mm (1/16" - 1 1/2")
225mm: 3.0 - 64mm (1/8" - 2 1/2")
300mm: 6.0 - 75mm (1/4" - 3")
Features and Benefits
• Precision milled and hardened teeth for maximum grip
• Adjustable jaws to fit a variety of purposes
Attribute | Value |
---|---|
Brand | Footprint |
EAN | 5013579441131 |
ECLASS Code | 21040190 |
Handle Colour | Black |
Handle Material | Steel |
Handle Type | Straight |
Jaw Material | Steel |
Jaw Type | Standard |
Maximum Jaw Capacity | 38mm |
Number of Pieces | 1 |
Overall Length | 175mm |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |