£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from an industrial quality chrome vanadium steel with a chemically blackened finish, these long nose pliers are ideal for use in confined spaces. Finished with a bi-material grip handle and available in a range of sizes.
Features and Benefits
• Bi-material grips on the handle for better grip and comfort
• Long nose designed for wire manipulation, terminal loupe forming and use in confined spaces
• Laser etched markings for easy identification
• Single joints with smooth action
• Hardened cutting edges provide accurate results
Typical Applications
• DIY
• Construction
• Electrical
Attribute | Value |
---|---|
Brand | Yamoto |
ECLASS Code | 21040300 |
Finish/Coating | Chemically Blackened |
Handle Material | Polypropylene Thermoplastic |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 90mm |
Jaw Material | Steel |
Jaw Opening | 90mm |
Jaw Style | Smooth |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Special Features | Slip Guard |
Type | Needle Nose Pliers |
UNSPSC Code | 27112100 |