SKU:
DRA5584021D
MPN:
40212
£35.49
Ex VAT
£42.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Draper |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | None |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Electric Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Series | Cobra® |
Special Features | No-Nip |
Standards Met | DIN ISO 8976 |
Type | Waterpump Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 33g |