£39.79
Ex VAT
£47.75
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
This multi-purpose tool combines the functionality of a pair of pliers and a wrench in a single tool, replacing the need for sets of metric and imperial spanners. The smooth jaws guarantee a damage free installation of plated fittings. Excellent for gripping, holding, pressing and bending workpieces, the product is equipped with parallel jaws that give a more solid grip which allows flexible adjustment of all widths up to the specified size. Available in two sizes to suit your needs.
Features and Benefits
• Zero backlash jaw pressure prevents damage to edges of sensitive components
• Reliable catching of the hinge bolt that ensures no unintentional shifting
• The ratchet type principle allows quick and easy tightening and release of all bolted connections
• Lever transmission greater than 10 : 1 for strong gripping power
• With ergonomic, soft grip handles to improve user comfort and control
• Available in two sizes to suit your needs
Typical Applications
• Plumbing
• Automotive
• Construction
Attribute | Value |
---|---|
Brand | Knipex |
EAN | 4003773082385 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Oil-Hardened Polished |
Handle Material | Plastic |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 52mm |
Jaw Style | Pipe Grip |
MFR Part No. | 86 01 250 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Special Features | Push-Button Adjustment |
Standards Met | DIN ISO 8976 |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |
Weight | 465g |