noscriptCurved Jaw Locking Pliers | Cromwell Tools

Visegrip

Curved Jaw Locking Pliers

4 Variations

This range of curved jaw pliers with a built-in wire cutter are great for a variety of applications and material shapes. Can be used as a non-slip pipe wrench or as an all-purpose clamp depending on your needs. Manufactured from heat treated alloy steel for durability and longevity of the product.

Features and Benefits
• Curved jaw makes the product ideal for a variety of applications and material shapes
• Manufactured from high-grade heat-treated alloy steel for optimum resilience and tool durability
• Hardened teeth can grip from any angle for versatility of use
• Classic trigger release gives maximum locking force to easily remove or tighten fasteners
• Adjusting screw tightens to change the pressure delivered and draws materials together
• Also possesses an integral wire cutter that will cut screws and bolts of up to 1/4in. (6mm) diameter in progressive bites
• Available in four varying sizes and specifications to suit your needs

Typical Applications
• Plumbing
• Automotive
• DIY