£47.49
Ex VAT
£56.99
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Ck |
EAN | 5051074310033 |
ECLASS Code | 21040300 |
Handle Material | Plastic |
Individual or Set | Individual |
Jaw Material | Hardened Steel |
Jaw Opening | 35mm |
Jaw Style | Serrated |
MFR Part No. | 431003 |
Number of Pieces | 1 |
Overall Length | 205mm |
Series | Redline |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | Yes |