SKU:
IRW5653850E
MPN:
10505483
£44.79
Ex VAT
£53.75
Inc VAT
Product Details
Product Specification
Product Documents
Available as a a set of 3 pliers, this product is suited for professional use. Manufactured from chromium nickel steel, the jaws give improved durability and are specifically designed for maximising gripping strength. It also features moulded ProTouch™ grips for bolstered comfort with less hand fatigue.
Features and Benefits
• Machined jaws for maximum gripping action
• Induction hardened cutting edges for strength over time
• Moulded ProTouch™ grips for added comfort and less hand fatigue
Contents
• 6"/150mm Diagonal Cutter
• 8"/200mm Long Nose Plier
• 7"/175mm Combination Plier
Typical Applications
• Gripping
• Twisting
• Cutting
Attribute | Value |
---|---|
Brand | Irwin |
EAN | 5706915054835 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | Chromium Nickel Steel |
Individual or Set | Set |
Insulated | No |
Jaw Material | Chromium Nickel Steel |
Jaw Style | Serrated Smooth |
MFR Part No. | 10505483 |
Miniature | No |
Non Sparking | No |
Number of Pieces | 3 |
Overall Length | 150 175 200mm |
Special Features | Vise-Grip |
Type | Pliers |
UNSPSC Code | 27112100 |
VDE | No |