£15.79
Ex VAT
£18.95
Inc VAT
Product Details
Product Specification
This high quality garden rake is made of steel with a steel handle and PVC grip. This makes it suitable for use in garden centres, parks, sports areas, industrial gardens, farms and household use.
Features and Benefits
• Steel rake and shaft for increased strength and durability
• PVC grip for comfort and maneuverability
Notes
• Product Weight: 1.27kg
Attribute | Value |
---|---|
Brand | Rutland |
Compatible Materials | Landscape Leaves |
EAN | 5036140468337 |
ECLASS Code | 21041004 |
Handle Material | Steel |
Head Width | 300mm |
Number of Tines | 12 |
Overall Length | 1570mm |
Tine Length | 70mm |
Tine Material | Steel |
Type | Rake |
UNSPSC Code | 27112003 |