noscriptTarmac Rake | Cromwell Tools

Bulldog

Tarmac Rake

2 Variations

The tines on this rake are designed to allow the easy movement of asphalt into its required position.

Features and Benefits
• Steel tines and shaft material offers durability and resilience
• Weighing over 2kg, these rakes offers stability and reliability
• Heavy duty metal teeth are highly durable

Typical Applications
• Domestic
• Construction
• Gardening

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rake, 385mm Head Width, Metal Tine Material, 17 Tines

Rake, 385mm Head Width, Metal Tine Material, 17 Tines

SKU:BDG5221115M
MPN:BTRW
  • Steel tines and shaft material offers durability and resilience
  • Weighing over 2kg, these rakes offers stability and reliability

Rows per page:

25

1-1 of 1