£31.79
Ex VAT
£38.15
Inc VAT
Product Details
Product Specification
Product Documents
This heavy duty, steel riveter reduces operator effort by up to 40% and features an ergonomically designed PVC handle for extra comfort and grip.
Quick change nozzles are stored in the handle for ease and efficiency and are sized to suit various requirements.
Features and Benefits
• Steel construction for durability and overall product longevity
• Has a one handed operation to allow you to easily attach rivets even at awkward angles
• Ergonomically designed PVC handle for bolstered grip and comfort when using
• Nozzles are designed for quick change to save the user time
• Nozzles can be stored in the handle to easily keep track of where they are
Contents
• 1 x 2.4mm (3/32in.) nozzle
• 1x 3.2mm (1/8in.) nozzle
• 1x 4.0mm (5/32in.) nozzle
• 1x 4.8mm (3/16in.) nozzle
Typical Applications
• Ideal for use when attaching sheet metal or fibreglass to other materials and instances where nails wouldn't be as effective as rivets
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140257382 |
ECLASS Code | 21043090 |
Nozzles Supplied | 2.4 3.2 4.0 4.8mm |
Number of Nozzles | 4 |
Overall Length | 230mm |
Product Type | Riveter |
Size | 2.4mm 3.2mm 4.0mm 4.8mm |
UNSPSC Code | 27112402 |
Weight | 550g |