SKU:
KEN5945290K
MPN:
5945290K
£429.00
Ex VAT
£514.80
Inc VAT
Product Details
Product Specification
12 Drawer
Manufactured from heavy gauge steel, electro-coated enamel finish for superior appearance and protection. Steel panels in the drawers for extra rigidity, ball bearing drawer runners. Supplied with drawer liners and top mat.
Top compartment size (W x D x H): 660 x 150 x 90mm.
Drawer sizes (W x D x H):
6@ 125 x 410 x 50mm.
1@ 170 x 410 x 155mm.
2@ 130 x 410 x 75mm.
2@ 590 x 410 x 50mm.
1@ 590 x 410 x 100mm.
Uses 14” drawer slides. Type B lid stays.
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red |
Drawer Load Capacity | 25kg |
EAN | 5036140004542 |
ECLASS Code | 21100490 |
Magnetic Adhesion | No |
Material | Steel |
Maximum Weight Capacity | 160kg |
Mobility | Portable |
Number of Drawers | 12 |
Overall Height | 490mm |
Overall Length | 445mm |
Overall Width | 690mm |
Product Range | Classic Green |
Product Type | Tool Chest |
Security | Fully Lockable |
UNSPSC Code | 24112401 |
Weight | 48kg |