£18.99
Ex VAT
£22.79
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
2 Variations Available
Product Details
Product Specification
24mm deep (top to bottom) blade for flexibility when thin slicing is required. Granton edge for easy cutting. Stainless steel blade to resist rusting. Dishwasher safe.
Overall length: 171/2".
Attribute | Value |
---|---|
Blade Material | Stainless Steel |
Blade Shape | Straight |
Brand | Granton |
Compatible Materials | Fish Meat (Slicing) |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Black |
Handle Material | Polypropylene Co-Polymer |
Insulated | No |
MFR Part No. | 24632 |
Type | Food Service Knife |
UNSPSC Code | 27111503 |