£6.99
Ex VAT
£8.39
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
GR8
Suitable for safely cutting cardboard, shrink wrapping and strapping, in retail, distribution and industrial applications. Spare blades on request. Overall length: 155mm.
Primo Safety Knife - Nylon body and polypropylene handle.
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Fixed |
Blade Shape | Straight |
Brand | Moving Edge |
Compatible Materials | Adhesive Tape Cardboard Shrink Wrap Strech Film |
EAN | 5060182980380 |
ECLASS Code | 21040602 |
Hand Preference | Right/Left Hand |
Handle Colour | Blue |
Handle Material | Nylon Polypropylene Co-Polymer |
Insulated | No |
Knife Features | Lanyard Fixing Loop |
MFR Part No. | 874242 |
Overall Length | 155mm |
Type | Safety Knife |
UNSPSC Code | 27111503 |