£20.49
Ex VAT
£24.59
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Product Details
Product Specification
Product Documents
These lightweight auto-retract squeeze safety knives possess a pressure-sensitive blade that automatically retracts once disengaged from the cutting surface. The squeeze trigger technology and all round ergonomic design exposes the blade on cue only and helps reduce user strain and hand fatigue.
Features and Benefits
• Auto-Retract blade retracts once the trigger pressure is removed or contact with the material is lost to ensure user safety
• Blade lock increases user safety by reducing the risk of accidental cutting
• Instant blade change without the need for tools reduces tool downtime
• Contoured, slip resistant bi-material grip bolsters user comfort and control
• Lightweight body aims to reduce user fatigue compared to weightier, all metal knives
• Lanyard hole for easy transportation, security and storage of your knife for ultimate user safety
• Available in either a black and yellow colourway or plain metal and black
Typical Applications
• Carpet Fitters
• Construction
• Warehousing
• Retail
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Operation | Self-retracting |
Brand | Stanley |
Compatible Materials | Plastic Shrink Wrap Strapping Tape Twine |
EAN | 3253560103705 |
ECLASS Code | 21040602 |
Handle Colour | Black Silver |
Handle Material | Bi-Material |
Insulated | No |
Knife Features | Lanyard Fixing Loop Slip-resistant Grip Tool-Less Blade Change |
MFR Part No. | FMHT10370 |
Type | Safety Knife |
UNSPSC Code | 27111503 |