£6.79
Ex VAT
£8.15
Inc VAT
Product Details
Product Specification
Product Documents
This Stainless Steel Graduated Scalpel Handle from Swann-Morton® is ergonomically designed for a secure grip. The handle features measurements up to 5.5cm for training and accuracy.
Features and Benefits
• The Handles are supplied non-sterile and individually wrapped
• Ergonomically designed for precise control
• Measurements engraved into handle for precision
Typical Applications
• Crafts
• Surgical
Warning
• Must be 18 years and over to purchase
Notes
• To perform surgical procedures, scalpels must first be sterilised as the product is supplied in a non-sterile state
Attribute | Value |
---|---|
Brand | Swannn-Morton |
EAN | 5033955009342 |
ECLASS Code | 21040602 |
MFR Part No. | 934 |
Overall Length | 130mm |
Type | Knife Handle |
UNSPSC Code | 27111503 |