£3.19
Ex VAT
£3.83
Inc VAT
Product Details
Product Specification
Product Documents
This range of half-tang scrapers are the ideal product for general purpose uses. With a high carbon steel blade and wooden handles, the product is available to purchase in an array of sizes depending on your needs.
Features and Benefits
• Blade manufactured from high carbon steel for durability
• Wooden handle bolsters user comfort and helps with control
• Available in varying sizes to allow you to select the product that best suits your needs
• Blade is also lacquered for further protection
Typical Applications
• Decorating
• Plastering
• DIY
Attribute | Value |
---|---|
Blade Dimensions | 90x75 |
Blade Length | 90mm |
Blade Material | Steel |
Blade Width | 75mm |
Brand | Senator |
EAN | 5036140160620 |
ECLASS Code | 21040801 |
Handle Material | Wood |
Number of Scraping Edges | 1 |
Overall Length | 220mm |
Pack Quantity | 1 |
Point Type | Chisel Point |
Tang Type | Half Tang |
Type | Decorators Scraper |
UNSPSC Code | 27112601 |